Hexylamine, 25mL
Mfr # H0134-25ML
Zoro # G8099773
product price: $34.59
/eaKey Features
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (Hexylamine), 3, PG II
CAS Number
111-26-2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0134-25ML
Zoro #
G8099773
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Hexylamine
Chemical Container Type
Bottle
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (Hexylamine), 3, PG II
CAS Number
111-26-2
Chemical Container Material
Clear Glass
Molecular Weight
101.19
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C6H15N
Description
Hexylamine, CAS Number 111-26-2, Molecular Weight 101.19, Chemical Formula C6H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2733, Amine, Flammable, Corrosive, n.o.s. (Hexylamine), 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.