Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexylamine, 500mL

  • Mfr # H0134-500ML

  • Zoro # G8224872


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H15N
Molecular Weight
101.19
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (Hexylamine), 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0134-500ML
Zoro #
G8224872
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Hexylamine
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H15N
Molecular Weight
101.19
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (Hexylamine), 3, PG II
Shelf Life
24 mo
CAS Number
111-26-2
Chemical Grade
Reagent

Description

Hexylamine, CAS Number 111-26-2, Molecular Weight 101.19, Chemical Formula C6H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2733, Amine, Flammable, Corrosive, n.o.s. (Hexylamine), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.