Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrazine, 25g

  • Mfr # H0204-25G

  • Zoro # G8151978


product price: $36.39
/ea

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN2030, Hydrazine, Aqueous Solution, with More than 37% Hydrazine, By Weight, 8, PG II
CAS Number
7803-57-8
Chemical Container Size
25 g
Chemical Formula
H4N2H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0204-25G
Zoro #
G8151978
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hydrazine
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2030, Hydrazine, Aqueous Solution, with More than 37% Hydrazine, By Weight, 8, PG II
CAS Number
7803-57-8
Chemical Formula
H4N2H2O
Molecular Weight
32.05
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Hydrazine, CAS Number 7803-57-8, Molecular Weight 32.05, Chemical Formula H4N2�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN2030, Hydrazine, Aqueous Solution, with More Than 37 Percent Hydrazine, By Weight, 8, PG II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.