Zoro Homepage

Hydrazine, 25mL

  • Mfr # H0172-25ML

  • Zoro # G8260283


product price: $41.99
/ea

Key Features

Molecular Weight
32.05
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2030, Hydrazine, Aqueous Solution, with More than 37% Hydrazine, By Weight, 8, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0172-25ML
Zoro #
G8260283
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Hydrazine
Molecular Weight
32.05
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2030, Hydrazine, Aqueous Solution, with More than 37% Hydrazine, By Weight, 8, PG II
Chemical Formula
H4N2H2O
CAS Number
7803-57-8
Shelf Life
24 mo

Description

Hydrazine, CAS Number 7803-57-8, Molecular Weight 32.05, Chemical Formula H4N2�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2030, Hydrazine, Aqueous Solution, with More than 37 Percent Hydrazine, By Weight, 8, PG II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.