Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrazine, 500g

  • Mfr # H0204-500G

  • Zoro # G8097070


product price: $72.89
/ea

Key Features

Chemical Container Size
500 g
Chemical Formula
H4N2H2O
Shipping Restrictions
UN2030, Hydrazine, Aqueous Solution, with More than 37% Hydrazine, By Weight, 8, PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0204-500G
Zoro #
G8097070
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Hydrazine
Chemical Formula
H4N2H2O
Shipping Restrictions
UN2030, Hydrazine, Aqueous Solution, with More than 37% Hydrazine, By Weight, 8, PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
32.05
CAS Number
7803-57-8
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Hydrazine, CAS Number 7803-57-8, Molecular Weight 32.05, Chemical Formula H4N2�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN2030, Hydrazine, Aqueous Solution, with More Than 37 Percent Hydrazine, By Weight, 8, PG II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.