Shop SPECTRUM
See all product information
Create Account
Hydrazine Hydrate, Technical, 10mL
- Mfr # H1014-10MLM4
- Zoro # G7928790
product price:
$
57.69
/ea
Key Features
Chemical Grade
Technical
Molecular Weight
F.W. 50.06
Chemical Formula
H4N2¿H2O
Shipping Restrictions
UN2030, Hydrazine aqueous solution, 8 (6.1), PG II
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1014-10MLM4
- Zoro #
- G7928790
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 10 mL
Details
- Item
- Hydrazine Hydrate, Technical
- Chemical Grade
- Technical
- Molecular Weight
- F.W. 50.06
- Chemical Formula
- H4N2¿H2O
- Shipping Restrictions
- UN2030, Hydrazine aqueous solution, 8 (6.1), PG II
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 7803-57-8
Description
Hydrazine Hydrate, Technical, CAS Number 7803-57-8, Molecular Weight F.W. 50.06, Chemical Formula H4N2�H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 10 mL, Shelf Life 24 mo, Shipping Restrictions UN2030, Hydrazine aqueous solution, 8 (6.1), PG II
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.