Hydrazine Hydrate, Technical, 5 gal.

  • Mfr # H1014-5GL57
  • Zoro # G8050959
product price: 
$
965.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Technical
Molecular Weight
F.W. 50.06
Chemical Container Size
5 gal
Shipping Restrictions
UN2030, Hydrazine aqueous solution, 8 (6.1), PG II
Chemical Formula
H4N2¿H2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1014-5GL57
Zoro #
G8050959
UPC #
-
Country of Origin
United States
Item
Hydrazine Hydrate, Technical
Chemical Grade
Technical
Molecular Weight
F.W. 50.06
Shipping Restrictions
UN2030, Hydrazine aqueous solution, 8 (6.1), PG II
Chemical Formula
H4N2¿H2O
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Drum
CAS Number
7803-57-8

Dimensions

Chemical Container Size
5 gal

Description

Hydrazine Hydrate, Technical, CAS Number 7803-57-8, Molecular Weight F.W. 50.06, Chemical Formula H4N2�H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 5 gal, Shelf Life 24 mo, Shipping Restrictions UN2030, Hydrazine aqueous solution, 8 (6.1), PG II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews