Zoro Homepage

Hydrindantin Hydrate, 100g, Amber Glass

  • Mfr # H2451-100GM

  • Zoro # G8091163


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
Chemical Grade
Reagent
Concentration
100%
CAS Number
5950-69-6
Chemical Formula
C18H10O6.2H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2451-100GM
Zoro #
G8091163
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Hydrindantin Hydrate
Chemical Grade
Reagent
Concentration
100%
CAS Number
5950-69-6
Chemical Formula
C18H10O6.2H2O
Molecular Weight
358.3
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Hydrindantin Hydrate, Concentration 100 Percent, CAS Number 5950-69-6, Molecular Weight 358.3, Chemical Formula C18H10O6.2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.