Hydrobromic Acid, 120mL
- Mfr # H1030-120MLAO
- Zoro # G8000023
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
80.91
Chemical Container Type
Bottle
CAS Number
10035-10-6
Chemical Container Material
Amber Glass
Chemical Formula
HBr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1030-120MLAO
- Zoro #
- G8000023
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrobromic Acid
- Molecular Weight
- 80.91
- Chemical Container Type
- Bottle
- CAS Number
- 10035-10-6
- Chemical Container Material
- Amber Glass
- Chemical Formula
- HBr
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1788, Hydrobromic acid, solution, 8, PG II
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 120 mL
Description
Hydrobromic Acid, CAS Number 10035-10-6, Molecular Weight 80.91, Chemical Formula HBr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Shelf Life 24 mo, Shipping Restrictions UN1788, Hydrobromic acid, solution, 8, PG II
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.