Hydrobromic Acid, 500mL
- Mfr # H1030-500MLGL51
- Zoro # G7969250
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Formula
HBr
CAS Number
10035-10-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1030-500MLGL51
- Zoro #
- G7969250
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrobromic Acid
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- HBr
- CAS Number
- 10035-10-6
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1788, Hydrobromic acid, solution, 8, PG II
- Chemical Grade
- ACS
- Molecular Weight
- 80.91
Dimensions
- Chemical Container Size
- 500 mL
Description
Hydrobromic Acid, CAS Number 10035-10-6, Molecular Weight 80.91, Chemical Formula HBr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1788, Hydrobromic acid, solution, 8, PG II
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.