Shop SPECTRUM

Hydrobromic Acid, 500mL, PK6

  • Mfr # H1030-500MLGL0R
  • Zoro # G8028653

product price: 
$
1,304.99
/pk of 6, $217.50/ea
Free Shipping & Returns

Key Features

Chemical Formula
HBr
Chemical Container Type
Bottle
Molecular Weight
80.91
Shelf Life
24 mo
Shipping Restrictions
UN1788, Hydrobromic Acid, Solution, 8, PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1030-500MLGL0R
Zoro #
G8028653
UPC #
-
Country of Origin
United States
Item
Hydrobromic Acid
Chemical Formula
HBr
Chemical Container Type
Bottle
Molecular Weight
80.91
Shelf Life
24 mo
Shipping Restrictions
UN1788, Hydrobromic Acid, Solution, 8, PG II
Chemical Container Material
Amber Glass
Chemical Grade
ACS
CAS Number
10035-10-6, 7732-18-5
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Hydrobromic Acid
Container Material
Glass
Concentration
48 %
Features
Light Sensitive
Form
Liquid
Special Information
Light Sensitive
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
H
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Hydrobromic Acid, Concentration 48 Percent, CAS Number 10035-10-6, 7732-18-5, Molecular Weight 80.91, Chemical Formula HBr, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1788, Hydrobromic Acid, Solution, 8, PG II, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.