Shop SPECTRUM

Hydrochloric Acid, 20L

  • Mfr # HY106-20LT56
  • Zoro # G7973959

product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1789, Hydrochloric Acid, Solution, 8, PG II
Chemical Grade
FCC
Shelf Life
24 mo
Chemical Container Size
20 L
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HY106-20LT56
Zoro #
G7973959
UPC #
-
Country of Origin
United States
Item
Hydrochloric Acid
Shipping Restrictions
UN1789, Hydrochloric Acid, Solution, 8, PG II
Chemical Grade
FCC
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
7647-01-0
Special Information
DEA List 2 Chemical
Chemical Container Type
Drum
Molecular Weight
36.46
Chemical Formula
HCl
Container Type
Bottle
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Product Type
Hydrochloric Acid
Concentration
37 %
Form
Liquid
Container Material
Plastic
Features
DEA List 2 Chemical
Volume
20 L
Storage Temperature - Minimum
20 Degrees C
Quantity
20
REMOVE - Previous PI Node
H
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Grade Certification
Halal, Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Hydrochloric Acid, Concentration 37 Percent, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 20 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric Acid, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.