Shop SPECTRUM

Hydrochloric Acid, 2.5L

  • Mfr # HY106-2.5LTGL7F
  • Zoro # G8003882

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
2.5 L
Chemical Container Material
Clear Glass
Chemical Formula
HCl
Shipping Restrictions
UN1789, Hydrochloric Acid, Solution, 8, PG II
Special Information
DEA List 2 Chemical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HY106-2.5LTGL7F
Zoro #
G8003882
UPC #
-
Country of Origin
United States
Item
Hydrochloric Acid
Chemical Container Material
Clear Glass
Chemical Formula
HCl
Shipping Restrictions
UN1789, Hydrochloric Acid, Solution, 8, PG II
Special Information
DEA List 2 Chemical
Molecular Weight
36.46
Chemical Grade
FCC
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
7647-01-0
Container Type
Bottle
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Product Type
Hydrochloric Acid
Container Material
Glass
Concentration
37 %
Features
DEA List 2 Chemical
Form
Liquid
Volume
2.5 L
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
H
Storage Temperature - Minimum
20 Degrees C
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 L

Description

Hydrochloric Acid, Concentration 37 Percent, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric Acid, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.