Hydrochloric Acid, 4L, PK4

  • Mfr # HY106-4LT97
  • Zoro # G8080252
product price: 
$
723.99
/pk of 4, $181.00/ea
Free Shipping & Returns

Key Features

CAS Number
7647-01-0
Chemical Grade
FCC
Chemical Formula
HCl
Shipping Restrictions
UN1789, Hydrochloric Acid, Solution, 8, PG II
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HY106-4LT97
Zoro #
G8080252
UPC #
-
Country of Origin
United States
Item
Hydrochloric Acid
CAS Number
7647-01-0
Chemical Grade
FCC
Chemical Formula
HCl
Shipping Restrictions
UN1789, Hydrochloric Acid, Solution, 8, PG II
Chemical Container Type
Bottle
Special Information
DEA List 2 Chemical
Molecular Weight
36.46
Chemical Container Material
Coated Glass
Shelf Life
24 mo
Color
Colorless
Container Type
Bottle
Application
Food and Beverage, Nutritional Supplement
Product Type
Hydrochloric Acid
Concentration
37 %
Form
Liquid
Features
DEA List 2 Chemical
Container Material
Coated Glass
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
H
Volume
4 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Hydrochloric Acid, Concentration 37 Percent, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric Acid, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI, PR

Ratings & reviews