Shop SPECTRUM
See all product information
Create Account
Hydrochloric Acid, 500mL
- Mfr # H1135-500MLTF51
- Zoro # G8015493
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1789, Hydrochloric Acid, Solution, 8, PG II
CAS Number
7647-01-0, 7732-18-5
Chemical Grade
Trace Metal
Shelf Life
24 mo
Chemical Formula
HCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1135-500MLTF51
- Zoro #
- G8015493
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrochloric Acid
- Shipping Restrictions
- UN1789, Hydrochloric Acid, Solution, 8, PG II
- CAS Number
- 7647-01-0, 7732-18-5
- Chemical Grade
- Trace Metal
- Shelf Life
- 24 mo
- Chemical Formula
- HCl
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Molecular Weight
- 36.46
- Special Information
- DEA List 2 Chemical, Suitable for use in Ultratrace Element Analysis
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Hydrochloric Acid
- Form
- Liquid
- Container Material
- Plastic
- Features
- DEA List 2 Chemical, Suitable for use in Ultratrace Element Analysis
- REMOVE - Previous PI Node
- H
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Hydrochloric Acid, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric Acid, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
HI, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.