Shop SPECTRUM
See all product information
Create Account
Hydrofluoric Acid, 1 gal.
- Mfr # H1053-1GL59
- Zoro # G7905368
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
20.01
Concentration
48 to 52 %
CAS Number
7664-39-3
Shelf Life
24 mo
Chemical Formula
HF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1053-1GL59
- Zoro #
- G7905368
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrofluoric Acid
- Molecular Weight
- 20.01
- Concentration
- 48 to 52 %
- CAS Number
- 7664-39-3
- Shelf Life
- 24 mo
- Chemical Formula
- HF
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
- Color
- Colorless
- Application
- Oil Refining, Production of Fluorides, Rock Sample Analysis
- Container Type
- Bottle
- Product Type
- Hydrofluoric Acid
- Form
- Liquid
- Container Material
- Plastic
- REMOVE - Previous PI Node
- H
- Volume
- 1 gal
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 gal
Description
Hydrofluoric Acid, Concentration 48 to 52 Percent, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 gal, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.