Hydrofluoric Acid, 1 gal, PK4
- Mfr # H1055-1GL0D
- Zoro # G7995150
product price:Â
$
2,400.99
/pk of 4, $600.25/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 gal
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
20.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1055-1GL0D
- Zoro #
- G7995150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 gal
Details
- Item
- Hydrofluoric Acid
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Molecular Weight
- 20.01
- Chemical Container Type
- Bottle
- Concentration
- 70 %
- CAS Number
- 7664-39-3
- Shipping Restrictions
- UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG I
- Chemical Formula
- HF
- Color
- Colorless
- Container Type
- Bottle
- Application
- Oil Refining, Production of Fluorides, To Disssolve Rock Samples Before Analysis
- Product Type
- Hydrofluoric Acid
- Container Material
- Plastic
- Form
- Liquid
- REMOVE - Previous PI Node
- H
- Quantity
- 1
- Volume
- 1 gal
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Hydrofluoric Acid, Concentration 70 Percent, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 gal, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG I, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.