Hydrofluoric Acid, 4L, PK4
- Mfr # H1124-4LTPL97
- Zoro # G7997941
product price:Â
$
2,085.99
/pk of 4, $521.50/ea
Free Shipping & Returns
Key Features
Molecular Weight
20.01
CAS Number
7664-39-3
Chemical Container Type
Bottle
Chemical Formula
HF
Shipping Restrictions
UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1124-4LTPL97
- Zoro #
- G7997941
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrofluoric Acid
- Molecular Weight
- 20.01
- CAS Number
- 7664-39-3
- Chemical Container Type
- Bottle
- Chemical Formula
- HF
- Shipping Restrictions
- UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Trace Metal
- Application
- Trace Metal Analysis
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Hydrofluoric Acid
- Container Material
- Plastic
- Form
- Liquid
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- REMOVE - Previous PI Node
- H
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Hydrofluoric Acid, Concentration Not Applicable, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.