Hydroxy-DL-Tryptophan, 250mg, Amber Glass (Discontinued)
- Mfr # H2726-250MG
- Zoro # G7926243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H2726-250MG
Zoro #
G7926243
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
250 mg
Details
Item
5-Hydroxy-DL-Tryptophan
Shelf Life
24 mo
Molecular Weight
220.23
Chemical Formula
C11H12N2O3
Chemical Grade
Reagent
CAS Number
114-03-4
Chemical Container Material
Amber Glass
Concentration
100%
Chemical Container Type
Bottle
Description
5-Hydroxy-DL-Tryptophan, Concentration 100 Percent, CAS Number 114-03-4, Molecular Weight 220.23, Chemical Formula C11H12N2O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mg, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.