Zoro Homepage

Hydroxyethyl Acrylate, 25ml

  • Mfr # A0743-25ML

  • Zoro # G8192970


product price: $49.59
/ea

Key Features

Molecular Weight
F.W. 116.12
Chemical Container Type
Bottle
Chemical Formula
C5H8O3
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, PG II
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0743-25ML
Zoro #
G8192970
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Hydroxyethyl Acrylate
Molecular Weight
F.W. 116.12
Chemical Container Type
Bottle
Chemical Formula
C5H8O3
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, PG II
Chemical Grade
Reagent
CAS Number
818-61-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

2-Hydroxyethyl Acrylate, CAS Number 818-61-1, Molecular Weight F.W. 116.12, Chemical Formula C5H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.