Hydroxyethyl Acrylate, 500ml
Mfr # A0743-500ML
Zoro # G8274198
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 116.12
Chemical Container Material
Clear Glass
Chemical Formula
C5H8O3
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0743-500ML
Zoro #
G8274198
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
2-Hydroxyethyl Acrylate
Molecular Weight
F.W. 116.12
Chemical Container Material
Clear Glass
Chemical Formula
C5H8O3
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
818-61-1
Chemical Container Type
Bottle
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, PG II
Description
2-Hydroxyethyl Acrylate, CAS Number 818-61-1, Molecular Weight F.W. 116.12, Chemical Formula C5H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.