Zoro Homepage
This item is Discontinued.
Spectrum Chemical Hydroxylamine Hydrochloride, 500g H1091-500GM10

Hydroxylamine Hydrochloride, 500g (Discontinued)

  • Mfr # H1091-500GM10
  • Zoro # G7918239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1091-500GM10
Zoro #
G7918239
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Hydroxylamine Hydrochloride, Low Mercury, High Purity
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
NH2OHHCl
Molecular Weight
F.W. 69.49
Chemical Container Material
Amber Glass
CAS Number
5470-11-1
Shipping Restrictions
UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III
Chemical Grade
Purified

Description

Hydroxylamine Hydrochloride, Low Mercury, High Purity, CAS Number 5470-11-1, Molecular Weight F.W. 69.49, Chemical Formula NH2OH�HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive solid, toxic, n.o.s. (hydroxylamine hydrochloride), 8 (6.1), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: LA, ME, MN, NH, NY, PR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.