Zoro Homepage

Hydroxylamine Sulfate, 25g

  • Mfr # H0196-25G

  • Zoro # G8261473


product price: $27.59
/ea

Key Features

Chemical Container Size
25 g
CAS Number
10039-54-0
Chemical Formula
(NH3OH)2SO4
Chemical Container Type
Bottle
Molecular Weight
164.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0196-25G
Zoro #
G8261473
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hydroxylamine Sulfate
CAS Number
10039-54-0
Chemical Formula
(NH3OH)2SO4
Chemical Container Type
Bottle
Molecular Weight
164.14
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2865, Hydroxylamine Sulfate, 8, PG III

Description

Hydroxylamine Sulfate, CAS Number 10039-54-0, Molecular Weight 164.14, Chemical Formula (NH3OH)2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN2865, Hydroxylamine Sulfate, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.