Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydroxylamine Sulfate, 500g

  • Mfr # H0196-500G

  • Zoro # G8126181


product price: $47.49
/ea

Key Features

Shelf Life
24 mo
Shipping Restrictions
UN2865, Hydroxylamine Sulfate, 8, PG III
CAS Number
10039-54-0
Chemical Formula
(NH3OH)2SO4
Molecular Weight
164.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0196-500G
Zoro #
G8126181
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Hydroxylamine Sulfate
Shelf Life
24 mo
Shipping Restrictions
UN2865, Hydroxylamine Sulfate, 8, PG III
CAS Number
10039-54-0
Chemical Formula
(NH3OH)2SO4
Molecular Weight
164.14
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Hydroxylamine Sulfate, CAS Number 10039-54-0, Molecular Weight 164.14, Chemical Formula (NH3OH)2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN2865, Hydroxylamine Sulfate, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.