Zoro Homepage
This item is Discontinued.
Spectrum Chemical Indole-3-Carbinol, 100g, CAS 700-06-1 I2190-100GM

Indole-3-Carbinol, 100g, CAS 700-06-1 (Discontinued)

  • Mfr # I2190-100GM
  • Zoro # G8039269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2190-100GM
Zoro #
G8039269
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Indole-3-Carbinol
Chemical Formula
C9H9NO
Shelf Life
24 mo
CAS Number
700-06-1
Concentration
100%
Chemical Container Type
Bottle
Molecular Weight
147.18
Chemical Container Material
Amber Glass
Chemical Grade
Lab

Description

Indole-3-Carbinol, Concentration 100 Percent, CAS Number 700-06-1, Molecular Weight 147.18, Chemical Formula C9H9NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.