Shop SPECTRUM INDUSTRIES
See all product information
Create Account
InVue Credenza Rack Rail 2RU
- Mfr # 95057B
- Zoro # G223923329
product price:Â
$
88.49
/ea
Key Features
Color
Black
Width
5 in
Height
5 in
Material
Steel
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95057B
- Zoro #
- G223923329
- UPC #
- 27592172168
- Country of Origin
- United States
- Color
- Black
- Item
- Rack Rail
- Material
- Steel
Dimensions
- Width
- 5 in
- Height
- 5 in
- Length
- 2 in
Description
The 2RU Rack Rails offer an easy solution for mounting AV equipment. They help provide an organized system while keeping devices accessible for daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.