Iodoanisole, 25g, CAS 696-62-8, Amber Glss
- Mfr # I1268-25GM
- Zoro # G7939668
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Container Size
25 g
Molecular Weight
234.04
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1268-25GM
- Zoro #
- G7939668
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Iodoanisole
- Concentration
- 100%
- Molecular Weight
- 234.04
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C7H7IO
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 696-62-8
Dimensions
- Chemical Container Size
- 25 g
Description
4-Iodoanisole, Concentration 100 Percent, CAS Number 696-62-8, Molecular Weight 234.04, Chemical Formula C7H7IO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.