IPA, 99 Pct, USP, EP, BP, JP, 6X1L, Gls, PK6

  • Mfr # IS115-1LTGL-CS6
  • Zoro # G7914212
product price: 
$
387.99
/pk of 6, $64.67/ea
Free Shipping & Returns

Key Features

CAS Number
67-63-0
Concentration
99 %
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Chemical Grade
USP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS115-1LTGL-CS6
Zoro #
G7914212
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
CAS Number
67-63-0
Concentration
99 %
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Chemical Grade
USP
Molecular Weight
60.11
Chemical Container Type
Bottle
Chemical Formula
C3H8O
Shelf Life
60 mo
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Isopropyl Alcohol
Container Material
Glass
Features
Light Sensitive
Form
Liquid
Special Information
Light Sensitive
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
I
Storage Temperature - Minimum
20 Degrees C
Volume
1 L
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Isopropyl Alcohol, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 L, Chemical Family Type Alcohol, Solvent, Shelf Life 60 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews