Zoro Homepage
This item is Discontinued.
Spectrum Iron(II) Ethylenediammonium Sulfate, 25g F0006-25G

Iron(II) Ethylenediammonium Sulfate, 25g (Discontinued)

  • Mfr # F0006-25G
  • Zoro # G8024523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0006-25G
Zoro #
G8024523
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Iron(II) Ethylenediammonium Sulfate
Chemical Grade
Reagent
CAS Number
34962-29-3
Chemical Container Material
Clear Glass
Chemical Formula
C2H8N2.H2SO4.FeSO4.4H2O
Molecular Weight
310.07
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Iron(II) Ethylenediammonium Sulfate, CAS Number 34962-29-3, Molecular Weight 310.07, Chemical Formula C2H8N2.H2SO4.FeSO4.4H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.