Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isoamyl Acetate, 100mL

  • Mfr # A0264-100ML

  • Zoro # G8140428


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
F.W. 130.18
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
123-92-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0264-100ML
Zoro #
G8140428
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Isoamyl Acetate
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 130.18
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
123-92-2
Shipping Restrictions
UN1104, Amyl acetate, 3, PG III
Shelf Life
24 mo
Chemical Formula
C7H14O2

Description

Isoamyl Acetate, CAS Number 123-92-2, Molecular Weight F.W. 130.18, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1104, Amyl Acetate, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.