Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isoamyl Acetate, 25mL

  • Mfr # A0033-25ML

  • Zoro # G8153028


product price: $35.99
/ea

Key Features

Shipping Restrictions
Class 3, HS 2915.39.9000, PG III, UN1104
Molecular Weight
130.19 F.W.
Chemical Container Size
25 mL
Chemical Formula
C7H14O2
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0033-25ML
Zoro #
G8153028
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isoamyl Acetate
Shipping Restrictions
Class 3, HS 2915.39.9000, PG III, UN1104
Molecular Weight
130.19 F.W.
Chemical Formula
C7H14O2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
123-92-2
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Isoamyl Acetate
Form
Liquid
Container Material
Clear Glass
Features
Reagent
Purity
98 %
Storage Temperature - Maximum
22 Degrees C
Quantity
25
Volume
25 mL
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00008946
REMOVE - Previous PI Node
I

Description

Isoamyl Acetate, Concentration Not Applicable, CAS Number 123-92-2, Molecular Weight 130.19 F.W., Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2915.39.9000, PG III, UN1104, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.