Zoro Homepage

Isoamyl Acrylate, 25ml

  • Mfr # A0890-25ML

  • Zoro # G8248121


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
4245-35-6
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0890-25ML
Zoro #
G8248121
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isoamyl Acrylate
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
4245-35-6
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Molecular Weight
F.W. 142.20
Chemical Formula
C8H14O2
Chemical Container Type
Bottle

Description

Isoamyl Acrylate, CAS Number 4245-35-6, Molecular Weight F.W. 142.20, Chemical Formula C8H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.