Zoro Homepage

Isobutyl Acetate, 25mL

  • Mfr # A0034-25ML

  • Zoro # G8103039


product price: $34.49
/ea

Key Features

Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
116.16
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0034-25ML
Zoro #
G8103039
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Isobutyl Acetate
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
116.16
Chemical Grade
Reagent
CAS Number
110-19-0
Chemical Formula
C6H12O2
Shipping Restrictions
UN1213, IsoButyl Acetate, 3, PG II
Shelf Life
24 mo

Description

Isobutyl Acetate, CAS Number 110-19-0, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1213, IsoButyl Acetate, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.