Zoro Homepage
This item is Discontinued.
Spectrum Chemical Isobutyl Chloroformate, 25g, CAS 543-27-1 I2018-25GM

Isobutyl Chloroformate, 25g, CAS 543-27-1 (Discontinued)

  • Mfr # I2018-25GM
  • Zoro # G8004530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2018-25GM
Zoro #
G8004530
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Isobutyl Chloroformate
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C5H9ClO2
Shipping Restrictions
UN3384, Toxic By Inhalation Liquid, Flammable, n.o.s. (Isobutyl Chloroformate), 6.1 (3), PG I, Inhalation Hazard, Zone B
Chemical Container Type
Bottle
CAS Number
543-27-1
Chemical Container Material
Amber Glass
Molecular Weight
136.58
Concentration
100%

Description

Isobutyl Chloroformate, Concentration 100 Percent, CAS Number 543-27-1, Molecular Weight 136.58, Chemical Formula C5H9ClO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3384, Toxic By Inhalation Liquid, Flammable, n.o.s. (Isobutyl Chloroformate), 6.1 (3), PG I, Inhalation Hazard, Zone B

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.