Zoro Homepage
This item is Discontinued.
Spectrum Isobutyl Formate, 500mL F0055-500ML

Isobutyl Formate, 500mL (Discontinued)

  • Mfr # F0055-500ML
  • Zoro # G8076691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0055-500ML
Zoro #
G8076691
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Isobutyl Formate
Molecular Weight
102.13
Shipping Restrictions
UN2393, Isobutyl Formate, 3, PG II
CAS Number
542-55-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C5H10O2

Description

Isobutyl Formate, CAS Number 542-55-2, Molecular Weight 102.13, Chemical Formula C5H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2393, Isobutyl Formate, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.