Isopropenyl Acetate, 500mL
Mfr # A0035-500ML
Zoro # G8279527
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg II
Chemical Container Type
Bottle
Chemical Formula
C5H8O2
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0035-500ML
Zoro #
G8279527
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Isopropenyl Acetate
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg II
Chemical Container Type
Bottle
Chemical Formula
C5H8O2
Chemical Grade
Reagent
Molecular Weight
100.12
CAS Number
108-22-5
Shelf Life
24 mo
Description
Isopropenyl Acetate, CAS Number 108-22-5, Molecular Weight 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.