Zoro Homepage

Isopropyl Acetate, 500mL

  • Mfr # A0036-500ML

  • Zoro # G8108438


product price: $37.49
/ea

Key Features

Chemical Container Size
500 mL
Chemical Container Type
Bottle
CAS Number
108-21-4
Shipping Restrictions
UN1220, ISOPROPYL Acetate, 3, PG II
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0036-500ML
Zoro #
G8108438
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Isopropyl Acetate
Chemical Container Type
Bottle
CAS Number
108-21-4
Shipping Restrictions
UN1220, ISOPROPYL Acetate, 3, PG II
Shelf Life
24 mo
Molecular Weight
102.13
Chemical Container Material
Clear Glass
Chemical Formula
C5H10O2
Chemical Grade
Reagent

Description

Isopropyl Acetate, CAS Number 108-21-4, Molecular Weight 102.13, Chemical Formula C5H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1220, ISOPROPYL Acetate, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.