Isopropyl Alcohol, Exceeds ACS Specs, PK6 (Discontinued)
- Mfr # HP692-1LT-CS6
- Zoro # G8030948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP692-1LT-CS6
Zoro #
G8030948
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Isopropyl Alcohol, Exceeds A.C.S. Specifications
Chemical Container Material
Amber Glass
Special Information
Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
Molecular Weight
60.1
Shelf Life
24 mo
Chemical Formula
C3H8O
Chemical Container Type
Bottle
CAS Number
67-63-0
Chemical Grade
HPLC
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Description
Isopropyl Alcohol, Exceeds A.C.S. Specifications, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.