Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isopropyl Alcohol, Reagent, ACS-20L

  • Mfr # I1048-20LTMT

  • Zoro # G8001152


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Molecular Weight
60.11
CAS Number
67-63-0
Chemical Container Material
Metal
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I1048-20LTMT
Zoro #
G8001152
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Isopropyl Alcohol
Form
Liquid
Molecular Weight
60.11
CAS Number
67-63-0
Chemical Container Material
Metal
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Drum
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Chemical Formula
C3H8O
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Isopropyl Alcohol
Container Material
Metal
Features
Light Sensitive
Storage Temperature - Maximum
22 Degrees C
Volume
20 L
REMOVE - Previous PI Node
I
Quantity
20
Storage Temperature - Minimum
20 Degrees C

Description

Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.