Isopropyl Alcohol, Technical, 4L

  • Mfr # I1051-4LTPL55
  • Zoro # G7978341
product price: 
$
119.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Shipping Restrictions
UN1219, Isopropanol, 3, PG II
CAS Number
67-63-0
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I1051-4LTPL55
Zoro #
G7978341
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
CAS Number
67-63-0
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
Molecular Weight
60.11
Chemical Container Type
Jug
Chemical Formula
C3H8O
Color
Colorless
Application
Industrial
Container Type
Jug
Product Type
Isopropyl Alcohol
Features
Light Sensitive
Container Material
Plastic
Special Information
Light Sensitive
Form
Liquid
Concentration
100 %
Quantity
1
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
I
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Isopropyl Alcohol, Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews