Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isopropyl Salicylate, 25mL, CAS 607-85-2

  • Mfr # I1342-25ML

  • Zoro # G7947578


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Concentration
100%
Chemical Formula
C10H12O3
Chemical Container Material
Amber Glass
Chemical Container Size
25 mL
CAS Number
607-85-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I1342-25ML
Zoro #
G7947578
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Isopropyl Salicylate
Concentration
100%
Chemical Formula
C10H12O3
Chemical Container Material
Amber Glass
CAS Number
607-85-2
Shelf Life
24 mo
Molecular Weight
180.2
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Isopropyl Salicylate, Concentration 100 Percent, CAS Number 607-85-2, Molecular Weight 180.2, Chemical Formula C10H12O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.