Zoro Homepage

Item Accessory

  • Mfr # 26315

  • Zoro # G710866689


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
For Use With
Starting Blocks
Material
Polyethylene
Includes
Draw String
Compatible Block Width - Minimum
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26315
Zoro #
G710866689
UPC #
-
Country of Origin
United States

Dimensions

Compatible Block Width - Minimum
25 in
Compatible Block Length - Maximum
32 in

Details

Item
Starting Block Cover
Color
Blue
For Use With
Starting Blocks
Material
Polyethylene
Includes
Draw String
Product Type
Starting Block Cover

Description

Starting Block Cover, Compatible Block Length - Maximum 32 in, Compatible Block Width - Minimum 25 in, Includes Draw String, Product Type Starting Block Cover, Color Blue, Material Polyethylene, For Use With Starting Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.