Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Acessory

  • Mfr # 1910223

  • Zoro # G610866819


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
For Use With
Aqua Buddy 1730116
Material
Polypropylene
Includes
Drawstring
Overall Width
28 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1910223
Zoro #
G610866819
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 1/4 in
Overall Height
32 1/8 in
Overall Length
40 1/4 in
Material Thickness
1.58 mm

Details

Item
Pool Lift Cover
Color
Blue
For Use With
Aqua Buddy 1730116
Material
Polypropylene
Includes
Drawstring
Product Type
Pool Lift Cover

Description

Pool Lift Cover, Compatible Block Length - Maximum Not Applicable, Compatible Block Width - Minimum Not Applicable, Material Thickness 1.58 mm, Includes Drawstring, Product Type Pool Lift Cover, Overall Height 32 1/8 in, Overall Length 40 1/4 in, Overall Width 28 1/4 in, Color Blue, Material Polypropylene, For Use With Aqua Buddy 1730116

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.