Zoro Homepage

Item Acessory

  • Mfr # 193404

  • Zoro # G710866757


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Use With
Fusion Starting Platform
Material
Stainless Steel
Overall Width
30 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193404
Zoro #
G710866757
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
24 in
Overall Length
36 in

Details

Item
Cart
Color
Silver
For Use With
Fusion Starting Platform
Material
Stainless Steel
Features
Side Handles, Speedlights, Single Post Anchor
Finish
None
Number of Casters
4
Material Grade
304
Product Type
Cart
Caster Locking
No Locking Casters

Description

Cart, Material Grade 304, Finish None, Caster Material Not Applicable, Number of Casters 4, Caster Diameter Not Applicable, Caster Locking No Locking Casters, Features Side Handles, Speedlights, Single Post Anchor, Product Type Cart, Overall Height 24 in, Overall Length 36 in, Overall Width 30 in, Color Silver, Material Stainless Steel, For Use With Fusion Starting Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.