Item Acessory
Mfr # 23638-00
Zoro # G310866874
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
For Use With
Travler Aquatic Lifts
Material
Bronze
Includes
Bonding Lug, Key, Lid
Overall Height
6 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23638-00
Zoro #
G310866874
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Diameter
3 3/16 in
Details
Item
Anchor Assembly
Color
Bronze
For Use With
Travler Aquatic Lifts
Material
Bronze
Includes
Bonding Lug, Key, Lid
Product Type
Anchor Assembly
Description
Anchor Assembly, Material Grade Not Applicable, Includes Bonding Lug, Key, Lid, Product Type Anchor Assembly, Overall Height 6 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 3 3/16 in, Color Bronze, Material Bronze, For Use With Travler Aquatic Lifts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.