Item Acessory
Mfr # 42848
Zoro # G310866638
product price: $3,210.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Use With
Motion Trek
Material
Stainless Steel
Overall Height
35 1/8 in
Features
Spectra Shield Coating, Seat, Stabilizer Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42848
Zoro #
G310866638
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
35 1/8 in
Overall Width
37 in
Overall Length
40 in
Details
Item
Cart
Color
Silver
For Use With
Motion Trek
Material
Stainless Steel
Features
Spectra Shield Coating, Seat, Stabilizer Bar
Finish
None
Caster Locking
Locking Casters
Product Type
Cart
Material Grade
304
Number of Casters
4
Description
Cart, Material Grade 304, Finish None, Caster Material Not Applicable, Number of Casters 4, Caster Diameter Not Applicable, Caster Locking Locking Casters, Features Spectra Shield Coating, Seat, Stabilizer Bar, Product Type Cart, Overall Height 35 1/8 in, Overall Length 40 in, Overall Width 37 in, Color Silver, Material Stainless Steel, For Use With Motion Trek
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.