Item Acessory
Mfr # 42932
Zoro # G010866839
product price: $4,740.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Black, Silver, White
For Use With
Traveler Pool Lifts
Material
Stainless Steel
Overall Width
46 3/4 in
Overall Height
36 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42932
Zoro #
G010866839
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
46 3/4 in
Overall Height
36 7/8 in
Details
Item
Wheelchair Attachment
Color
Black, Silver, White
For Use With
Traveler Pool Lifts
Material
Stainless Steel
Product Type
Wheelchair Attachment
Description
Wheelchair Attachment, Product Type Wheelchair Attachment, Overall Height 36 7/8 in, Overall Width 46 3/4 in, Color Black, Silver, White, Material Stainless Steel, For Use With Traveler Pool Lifts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.