Zoro Homepage

Item Acessory

  • Mfr # 47949

  • Zoro # G910866687


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
For Use With
Motion Trek
Material
Polypropylene
Includes
Warning Sign
Overall Height
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47949
Zoro #
G910866687
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
76 in
Overall Width
27 1/4 in
Material Thickness
1.58 mm
Overall Length
51 in

Details

Item
Pool Lift Cover
Color
Blue
For Use With
Motion Trek
Material
Polypropylene
Includes
Warning Sign
Product Type
Pool Lift Cover

Description

Pool Lift Cover, Compatible Block Length - Maximum Not Applicable, Compatible Block Width - Minimum Not Applicable, Material Thickness 1.58 mm, Includes Warning Sign, Product Type Pool Lift Cover, Overall Height 76 in, Overall Length 51 in, Overall Width 27 1/4 in, Color Blue, Material Polypropylene, For Use With Motion Trek

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.