Zoro Homepage

Item Part

  • Mfr # 24090-00

  • Zoro # G910866786


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Use With
1.5 in Outside Diameter Railings
Material
Stainless Steel
Overall Width
2 1/8 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24090-00
Zoro #
G910866786
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Overall Height
6 in
Overall Length
3 1/4 in

Details

Item
Anchor Assembly
Color
Silver
For Use With
1.5 in Outside Diameter Railings
Material
Stainless Steel
Product Type
Anchor Assembly
Material Grade
304L

Description

Anchor Assembly, Material Grade 304L, Product Type Anchor Assembly, Overall Height 6 in, Overall Length 3 1/4 in, Overall Width 2 1/8 in, Overall Diameter Not Applicable, Color Silver, Material Stainless Steel, For Use With 1.5 in Outside Diameter Railings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.