Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Part

  • Mfr # 26293

  • Zoro # G210866738


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
For Use With
Spectrum Pool Lifts
Material
Polyethylene
Overall Width
18 in
Overall Height
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26293
Zoro #
G210866738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
2 7/8 in
Overall Length
19 3/4 in

Details

Item
Seat Half
Color
Gray
For Use With
Spectrum Pool Lifts
Material
Polyethylene
Product Type
Seat Half

Description

Seat Half, Product Type Seat Half, Overall Height 2 7/8 in, Overall Length 19 3/4 in, Overall Width 18 in, Color Gray, Material Polyethylene, For Use With Spectrum Pool Lifts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.